Zoro Homepage

Dutch Oven Pot Work With Nccw14S20S

  • Mfr # PRTNCCW14SDOP

  • Zoro # G400681325


product price: $38.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRTNCCW14SDOP
Zoro #
G400681325
UPC #
068888014830
Country of Origin
China

Description

Features: - Stylish Modern Kitchen Cookware Design - Durable & Long Lasting Non-Stick Coating - Heat resistant Lacquer Outside - Induction Compatible - Stain-Resistant & Easy-to-Clean - Safe for Gas, Electric, Ceramic & Induction Counter Cooktops What's in the Box: - Dutch Oven Pot with Lid, (5 Quart) Technical Specs: - Max Temperature: 392° Fahrenheit (200° Celsius) - Construction Material: Pressed Aluminum Metal, Engineered Silicone, Tempered Glass - Interior Coating: Pfluon Non-stick Coating - Exterior Coating: Heat Resistant Lacquer - Coating Thickness: 2.5mm - Metal Material Hardness: 1-2 Level HB - Dutch Oven Pot Size (L x W x H): 13.77’’ x 9.45’’ x 4.72’’ - inches (with Lid)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.