This item is Discontinued.

Nutrichef Electric Food Warming Tray - Buffet Server Hot Plate Food Warmer PKBFWM21

Electric Food Warming Tray - Buffet Server Hot Plate Food Warmer (Discontinued)

  • Mfr # PKBFWM21
  • Zoro # G200681181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKBFWM21
Zoro #
G200681181
UPC #
842893101675
Country of Origin
China

Description

Features: - Plug it In and Warm it Up! - 2-in-1 Appliance: Buffet Food Warming + Hot Serving Plate - (3) Section Removable Food Serving Containers - Sectional Trays Remove from Warming Station - Simple 'Prep & Serve' for Any Occasion - Compact, Quick & Convenient - Rotary Control Temperature Setting - Easy-to-Clean & Stain Resistant Surface - Convenient Carry Handles - Ultra-Quiet Operation - Stainless Steel Construction - Safe for Any Countertop, Tabletop, Kitchen Top Technical Specs: - High-Powered Heating Element, 300 Watt - Temperature Range: 140 °F - 175 °F - Buffet Tray Size Capacity: 1.5 Quart -Each - Construction Material: Stainless Steel - Power Cord Length: 3.0' Feet - Power 120V, AC - Dimensions (L x W x H): 20.0'' x 9.7'' x 6.7'' -inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.