This item is Discontinued.

Nutrichef Electric Pizza Pit Oven / Pizza Maker Stove PKPZ950

Electric Pizza Pit Oven / Pizza Maker Stove (Discontinued)

  • Mfr # PKPZ950
  • Zoro # G500669872
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKPZ950
Zoro #
G500669872
UPC #
68888761130
Country of Origin
China

Description

Features: - Have a Pizza Party: Pizza Made Easy! - Delicious Results with Classic Italian Style - Create Your Very Own Personal Mini Pizza Pies - Efficient Cooking & Heating Ability - Hanging Heating Coil Cooks from Above - Reaches a Maximum Temperature of 464 °F - Etched Terracotta Dome Oven Cover - Chamotte Clay Stone Cooking Surface - For Any Countertop, Tabletop, Kitchen Top - Simple & Hassle-Free Button Operation - Stain Resistant & Easy-to-Clean - High-Powered Heating Element, 1100 Watt - Power Cord Length: 4.9' Feet - Power: 110V - Dimensions (L x W x H): 15.7” x 15.7'' x 8.7'' What's in the Box: - Terracotta Oven Dome - Stainless Steel Surface Heating Element - Chamotte Stone Cover Plate - (3) Pizza Spatulas & Pie Cutout

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.