This item is Discontinued.

Nutrichef Electronic Oil Pressing Extractor PKOPR15

Electronic Oil Pressing Extractor (Discontinued)

  • Mfr # PKOPR15
  • Zoro # G800680980
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PKOPR15
Zoro #
G800680980
UPC #
68888761314
Country of Origin
China

Description

Features: - Automatic Oil Press Extractor - Simple Electric Plug-in Design - Effectively Squeezes and Extracts Oils - High-Powered Heating Element Aids in the Extraction Process - Heat & Press Power: Create Organic & Homemade Alternatives - Retains Food's Natural & Nutritional Health Benefits - Built-in Filter Catches Unwanted Food Particles - Processed Food Waste is Expelled into Collection Container - Food Content Creation Retains Healthy Vitamins and Minerals - Digital Display Screen with Simple Touch Button Controls - (4) Selectable Preset Operation Processing Modes - Ultra Quiet Hassle-Free Operation - Safety Automatic Power Off Function - Easy-to-Clean Stain Resistant Construction - Save Time & Money: Energy Efficient Operation - Used for Naturally Oil-Rich Nuts, Seeds, Kernels, Tea Seeds - Perfect for Peanuts, Walnuts, Sesame, Sunflower Seeds & More What's in the Box: - Countertop Oil Press - Fill Cup & Processed Waste Container - Cleaning Brush & Push Rod - Processing Auger & Filter - Oven Mitt Technical Specs: - Motorized Pressing / Heating Element Power: 550 Watt - Maximum Temperature: 410 °Fahrenheit - Recommended / Optimal Seed & Nut Size: 5-10mm, Larger than 2mm - Selectable Processing Modes: Well Done, Medium, Mild, Raw - Oil Extraction Rate: up to 70% (Based on Food Content) - Construction Material: Engineered PP Housing - Power Supply: 120V - Dimensions (L x W x H) 12.0'' x 8.5'' x 14.4'' -inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.