Zoro Homepage

Hard-Anodized Nonstick Grill & Griddle - Dishwasher Safe Nonstick Double Burner Grill Cookware, 20 ' '

  • Mfr # NCGRP59

  • Zoro # G401902221


product price: $65.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCGRP59
Zoro #
G401902221
UPC #
842893132860
Country of Origin
China

Description

Features: - Heavy Gauge Aluminum Body with Hard Anodized Surface for Even Heating - High Ridges Drain Excess Fats - Creates Perfectly Seared Grill Marks - Gas, Ceramic, Glass, and Halogen Cooktops Compatible - Superior Nonstick Interior Allows for Cooking without Frustrating Stuck-on Messes - Designed for Comfortable Grip - Help Stay Cool during Cooking - Needs Two Burner when Using - Dishwasher Safe, Hand washing is Recommended - PFOA Free Technical Specs: - Max Temperature: 500° Fahrenheit (260° Celsius) - Material: Aluminum - Product Dimension (L x W x H): 22 x 12.5 x 3.3 inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.