
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCBLSM150
Zoro #
G300670030
UPC #
842893117867
Country of Origin
China
Description
Features: - Professional Home Kitchen Blender System - Sleek, Modern Food Blender Style - Powerful High-Speed Blending Motor - Heating Function for Soup Maker Ability - Simple Electric Plug-in Design - Unique Button-Activated ‘Pulse’ Blend Ability - Warming ‘Keep Warm’ Mode - Adjustable Blending Time & Blend Speed Settings - LCD Display Screen with Digital Touch Button Controls - Multiple Preset Programmed Blend Modes - Stainless Steel Cutting Blade - Reinforced Serrated Blades Blend Ice Easily - Powerful 360° Cylindrical Impact for Instant Nutrition Extraction - Stain Resistant, Heat-Resistant & Easy-to-Clean - Large Capacity Easy-Pour Container - BPA Free, Food Grade Construction - Safe for Placement on Any Kitchen Table or Counter - Perfect for Mixed Drinks, Fresh Juice Smoothies, Soups & More What's in the Box: - Electric Blender Base - Blend Container with Blade - Container Cover - Removable Lid Cap - Food Recipe Book Technical Specs: - High-Powered Blender Motor: 1000 Watt - Blend Speed Settings: Up 26,000+ RPM - Adjustable Speed Control: (9) Speed Settings - Adjustable Blend Time Setting: Up to 99 Minutes - Adjustable Heat / Temperature Setting: 90 - 210° Fahrenheit (32 - 99° Celsius) - Blending Cup Capacity: 1400ml / 47 oz. (Hot Food) - Blending Cup Capacity: 1750ml / 59 oz. (Cold Food) - Noise Operating Level: <90dB - Construction Material: Clear Tritan Blend Container, Engineered ABS Housing - Power Cable Length: 3’ ft. - Power Supply: 120V - Total Blender Size (L x W x H): 9.3’’ x 8.0’’ x 19.0’’ -inches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.