Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Home Kitchen Cookware Set - Stylish Kitchen Cookware with Elegant Diamond Pattern, Non-Stick (5-Piec (Discontinued)

  • Mfr # NCG11CS3
  • Zoro # G701902273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCG11CS3
Zoro #
G701902273
UPC #
842893129822
Country of Origin
China

Description

Features: - Professional Home Kitchenware - Stylish Modern Kitchen Cookware Design - Elegant & Sleek Diamond-Line Pattern - Sauce Pot & Stew Pot & Large Skillet Fry Pan - Durable and Long Lasting Ceramic Coating - Comfortable Cool-Touch Form-Fitting Handle Grips - Effectively Distributes & Retains Heat for Even Cooking All-Around - Stain-Resistant & Easy-to-Clean - Food-Grade Safe, Environmentally Friendly Construction - Pots & Pans Safe for Gas, Electric, Ceramic & Induction Counter Cooktops - PTFE/PFOA/PFOS Free What's In The Box: - Saucepan Pot with Lid, 1.5QT - Dutch Oven Pot with Lid, 3.4QT - Large Fry Pan, 11’’ -Inch Technical Specs: - Max Temperature: 500° Fahrenheit (260° Celsius) - Construction Material: Reinforced Forged Aluminum Metal, Tempered Glass - Exterior Coating: Excilon Blue Diamond Ceramic, Shinning Heat Resistant Laquer - Coating Thickness: 25-35um, 3.5mm Multi-Layered Cookware - Material Metal Hardness: 7 HB - Saucepan Pot Size (L x W x H): 14.1’’ x 7.1’’ x 3.2’’ - inches (with Lid) - Dutch Oven Pot Size (L x W x H): 15.3’’ x 9.5’’ x 4.3’’ - inches (with Lid) - Large Fry Pan Size (L x W x H): 18.7’’ x 11.0’’ x 2.2’’ -inches (with Handle)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.