This item is Discontinued.

Nutrichef Onnocente Copper 3Ply 8Pcs Set NCCW8SS

Onnocente Copper 3Ply 8Pcs Set (Discontinued)

  • Mfr # NCCW8SS
  • Zoro # G700669856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCCW8SS
Zoro #
G700669856
UPC #
842893126609
Country of Origin
China

Description

Features: - Professional Home Kitchenware - Stylish Modern Kitchen Cookware Design - Multi-Sized Cooking Pots with Lids - Small & Medium Skillet Fry Pans - Comfortable Cool-Touch Form-Fitting Handles - Effectively Distributes & Retains Heat for Even Cooking All-Around - Commercial Grade Stainless Steel Rivets & Handles - Oven Safe, Hand Wash Safe - Durable Copper Exterior & Aluminum Inner Core - 18/8 Non-Reactive Stainless Steel Interior for Superior Performance - Polish Copper Exterior Complements Both Traditional & Contemporary Decor - Flared Edges for Easy Pouring - Precision Fit Stainless Steel Covers Seal in Heat and Moisture - Recommended for Stove Tops, Gas, Electric, Halogen or Glass What's in the Box: - Saucepan Pot with Lid (1.6 qt) - Saucepan Pot with Lid (2.3 qt) - Casserole with Lid (5.9 qt) - Open Fry Pan 8'' -inches - Open Fry Pan 10'' –inches Technical Specs: - Max Temperature: 500° Fahrenheit (260° Celsius) - Construction Material: 3 ply Stainless Steel Copper - Saucepan Pot Size (L x W x H): 13.59” x 6.8” x 4.78 -inches (with Lid) - Saucepan Pot Size (L x W x H): 15.19” x 7.6'' x 5.27'' -inches (with Lid) - Casserole Size (L x W x H): 14.19'' x 9.96'' x 6.9'' -inches (with Lid) - Open Fry Pan Size (L x W x H): 14.88'' x 8.34'' x 3.36'' –inches - Open Fry Pan Size (L x W x H): 18'' x 10.7'' x 3.55'' -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.