
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PKTWC36SL
Zoro #
G600681613
UPC #
842893127088
Country of Origin
China
Description
Features: - Child Safe, Innovative and Stylish Glass Panel - Time-Saving and Very Convenient To Use - Automatic Water Dispenser System - Simple Electric Plug-in Design - Ability to Dispense Both Hot & Cold Water - Simple & Hassle-Free Operation - Universal Compatibility with 3 or 5-Gallon Bottles/Jugs - Convenient Countertop / Tabletop Design - Top-Loading Water Bottle Style - LED Indicator Lights - Ultra-Quiet Operation - Convenient Spill Guard Drip Tray What's in the Box: - Water Dispenser Technical Specs: - Construction Material: Engineered ABS Housing + Coated Steel - Voltage: 110V/60Hz - Heating Power: 500W - Cooling Power: 80W - Cooling Current: 0.6A - Cold Water Temperature: 42.8-50° Fahrenheit (6 - 10° Celsius) - Hot Water Temperature: 185-203° Fahrenheit (85 - 95° Celsius) - Rated Cooling Capacity: 1.5L/hr(6?-10?)(42.8°F-50°F) - Rated Heating Capacity: 4.5L/hr (85°C-95?)(185°F-203°F) - Cold Tank Capacity: 2L - Hot Tank Capacity: 700ml - Power Cable Length: 5.9’ ft. - Product Dimension (L x W x H): 12.2'' x 12.6'' x 18.9'' -inches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.