Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-Light 10 in. Rectangle Cage Bulk Head Die Cast Bulk Head

  • Mfr # 60-532

  • Zoro # G3391433


product price: $71.59
/ea

Key Features

Voltage
120V
Width
6.5 in
Height
10 in
Length
4.88 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-532
Zoro #
G3391433
UPC #
45923605321
Country of Origin
China

Dimensions

Width
6.5 in
Height
10 in
Length
4.88 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Finish
Semi Gloss White
Housing Material
Aluminum
Standards
cETL - Listed, Wet Location Listed
Lamp Included
No
Number of Bulbs
1
Lamp Base
Medium
Application
Outdoor Lighting
Lamp Shape
A19

Description

Featuring an Asian-inspired design, and unique elements, the Vega outdoor post light is stylish and durable. The metal framework features rivet-like details, and welded slats on the cap, all finished in classic bronze, instilling the design with warm, rustic charm. The wire details curve in an hourglass shape, drawing your eye to the clear seeded glass panels. Illuminate your walkway, driveway, or outdoor entertainment spaces with the beautiful Vega hanging lantern.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.