1-Light - 11in. - Industrial Style - Wall Mount with Frosted Glass - Old Bronze Finish

  • Mfr # SF76-623

  • Zoro # G3404480


product price:  $57.99
/ea

Key Features

Voltage
120V
Height
11 in
Length
6.38 in
Light Technology
Incandescent
Watts
300W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF76-623
Zoro #
G3404480
UPC #
045923766237
Country of Origin
China

Dimensions

Height
11 in
Length
6.38 in
Dia. (In.)
5.5 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
300W
Finish
Old Bronze
Housing Material
Steel
Standards
cULus, Wet Location Listed
Lamp Included
No
Application
Outdoor Lighting
Number of Bulbs
1
Lamp Base
Medium
Lamp Shape
A19

Description

Outdoor Wall Fixture,1L,11",Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.