Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-Light - 13ft.ft. Coach Post Top Lantern with Finial Beveled Acrylic Panels Black Finish

  • Mfr # SF77-898

  • Zoro # G3405731


product price: $49.99
/ea

Key Features

Voltage
120V
Width
7.75 in
Height
12.5 in
Length
7.75 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF77-898
Zoro #
G3405731
UPC #
45923778988
Country of Origin
China

Dimensions

Width
7.75 in
Height
12.5 in
Length
7.75 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Finish
Black
Standards
cULus, Wet Location Listed
Housing Material
Metal
Lamp Included
No
Number of Bulbs
1
Lamp Base
Medium
Lamp Shape
A19
Application
Outdoor Lighting

Description

Satco's 60-516 1 light, 11 inch Die Cast Bulk Head is a sleek lighting solution for outside areas and large indoor spaces. Stylish and durable, this oblong Bulk Head is beautifully finished in semi gloss white and designed to withstand harsh weather conditions. Make safety and security priorities with this oblong Bulk Head.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.