Zoro Homepage

1 Light 15 in. Pendant Clear Prismatic Dome Brushed Nickel

  • Mfr # SF76-446

  • Zoro # G3403893


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Height
10-1/2"
Width
15"
Housing Finish
Brushed Nickel
Lamp Type
incandescent
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF76-446
Zoro #
G3403893
UPC #
045923764462
Country of Origin
Unknown

Dimensions

Height
10-1/2"
Width
15"

Details

Housing Finish
Brushed Nickel
Lamp Type
incandescent
Number of Lights
1
Light Type
A19 Bulb, 100W Max.
Style
Traditional

Description

Pendant Fixture,1L,15",Br Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.