Zoro Homepage

1 Light 16 in. Pendant Warehouse Shade Black/steel

  • Mfr # SF76-284

  • Zoro # G3403500


product price: $73.25
/ea

Key Features

Width
16"
Housing Finish
Black
Lamp Type
incandescent
Number of Lights
1
Light Type
A19 Bulb, 100W Max.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF76-284
Zoro #
G3403500
UPC #
-
Country of Origin
Unknown

Dimensions

Height
8-1/8"
Width
16"

Details

Housing Finish
Black
Lamp Type
incandescent
Number of Lights
1
Light Type
A19 Bulb, 100W Max.
Style
Traditional

Description

Pendant Fixture,1L,16",Black/steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.