Zoro Homepage

1 Light 7 in. Vanity White in. U in. Channel Glass White

  • Mfr # SF77-086

  • Zoro # G3404858


product price: $20.85
/ea

Key Features

Height
7-1/2"
Width
4-1/2"
Housing Finish
White
Lamp Type
incandescent
Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF77-086
Zoro #
G3404858
UPC #
45923770869
Country of Origin
China

Dimensions

Height
7-1/2"
Width
4-1/2"

Details

Housing Finish
White
Lamp Type
incandescent
Mounting
Wall
Number of Lights
1
Light Type
A19 Bulb Medium Base 60W Max.
Style
Traditional
Collection
No

Description

Wall Fixture,Vanity,1L,7",White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.