Zoro Homepage

1 Light 8 in. Flush Mount Small Clear Ribbed Mushroom White

  • Mfr # SF76-251

  • Zoro # G3403799


product price: $18.39
/ea

Key Features

Mounting
Ceiling; Flush Mount
Color temp
Lamp Dependent
Width
7-1/2 in
Lamp Type
A19
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF76-251
Zoro #
G3403799
UPC #
045923762512
Country of Origin
Unknown

Dimensions

Width
7-1/2 in
Height
5 in

Details

Mounting
Ceiling; Flush Mount
Color temp
Lamp Dependent
Lamp Type
A19
Voltage
120V
Watts
60W
Finish
White
Glass Color
Clear
Fixture Housing Material
Steel
Standards
cULus
Max. Fixture Wattage
60
Lamp Quantity
1
Lamp Included
No
Glass Finish
Ribbed
Bulb Type
Incandescent
Damp/Wet Rating
Damp
Indoor/Outdoor
Indoor
Bulb Base Type
Medium
Style
Traditional

Description

Flush Fixture,Mushroom,1L,8",White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.