Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-Light - 8in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - Bronze Finish

  • Mfr # SF77-494

  • Zoro # G3405068


product price: $33.99
/ea

Key Features

Voltage
120V
Length
8 in
Light Technology
Incandescent
Watts
150W
Finish
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF77-494
Zoro #
G3405068
UPC #
045923774942
Country of Origin
China

Dimensions

Length
8 in
Dia. (In.)
4.5 in
Width (in.)
4.5

Details

Voltage
120V
Light Technology
Incandescent
Watts
150W
Finish
Bronze
Lamp Type
Incandescent
Housing Material
Steel
Standards
cULus, Wet Location Listed
Fixture Wattage
150
Lamp Included
No
Fixture Type
Flood Light
Number of Light Bulbs Required
1
Base Type
Medium
Extension (in.)
8
Indoor/Outdoor
Outdoor
Environment
Wet
Application
Outdoor Lighting
Lamp Shape
PAR38

Description

Outdoor Wall Fixture,1L,8",Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.