1-Light - Landscape Flood - PAR38 Flood - Antique Verdi Finish

  • Mfr # SF76-658

  • Zoro # G3404252


product price: $37.99
/ea

Key Features

Voltage
120V
Length
12.5 in
Light Technology
Halogen
Watts
150W
Finish
Antique Verdigris
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF76-658
Zoro #
G3404252
UPC #
45923766589
Country of Origin
China

Dimensions

Length
12.5 in
Dia. (In.)
5.5 in

Details

Voltage
120V
Light Technology
Halogen
Watts
150W
Finish
Antique Verdigris
Standards
cULus, Wet Location Listed
Housing Material
Glass / Metal
Lamp Included
No
Number of Bulbs
1
Application
Outdoor Lighting
Lamp Shape
PAR38
Lamp Base
Medium

Description

Bring a clean and fresh look to your outdoor lighting with Banyan 60-3485, a sophisticated yet traditional wall lantern. Built to withstand the elements, the die-cast aluminum construction is finished in a rustic bronze, showcasing the beautiful details. The clear water glass creates a spectacular visual effect with light and shadows, making it a focal point of your exterior space. Though the classic design suits traditionally designed homes, the addition of contemporary details brings a little twist that makes Banyan all the more special.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.