Zoro Homepage

10 Inch LED Disk Light 27K/3K/35K/4K/5K CCT Selectable Bronze Finish

  • Mfr # 62/1813R1

  • Zoro # G922576260


product price: $29.99
/ea

Key Features

Sloped Ceiling Compatible
Yes
Color temp
2700K/3000K/3500K/4000K/5000K
For Use With
Lighting
Dimmable
Yes
Lamp Included
Integrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1813R1
Zoro #
G922576260
UPC #
045923406348
Country of Origin
Thailand

Dimensions

Diameter
9.49 in
Height
1.56 in

Details

Sloped Ceiling Compatible
Yes
Color temp
2700K/3000K/3500K/4000K/5000K
For Use With
Lighting
Dimmable
Yes
Lamp Included
Integrated
Operating Temperature
-20C (-4F) to +40C (+104F)
Damp/Wet Rating
Wet
Lumens
1000L
Body Material
Steel
Application
Lighting
Style
Contemporary
Lamp Base
Integrated
Fixture Shape
Round
Lamp Shape
Integrated LED
Standards
cETLus, FCC, Wet, RoHS
CRI
90
Fixture Lens Material
Polycarbonate (PC)
Finish
Bronze
Lens Finish
White
Color
Bronze
Voltage
120V
Watts
12W

Description

Designed for larger spaces, SATCO NUVO's 62-1813R1, 10" CCT Selectable Disk Light in a bronze finish delivers powerful, customizable illumination with a sleek, low-profile look. Consuming just 12 watts, this high-performance fixture features five selectable color temperatures (2700K-5000K) and a high 90 CRI for exceptional light quality. It's dimmable, wet location rated, and built with integrated 2.5kV surge protection-ideal for kitchens, hallways, and commercial settings alike.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.