Zoro Homepage

10-Inch LED Disk Light, 3000K, Brushed Nickel Finish, PK 6

  • Mfr # 62/1672

  • Zoro # G805310424


product price: $173.99
/pk 6, $29.00/ea
Free Shipping & Returns

Key Features

Voltage
120
Height
1.25
Watts
16
Dimmable
Yes-Dimmable
Temp. Range
-35C (-31F) to a maximum of +50C (+122F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1672
Zoro #
G805310424
UPC #
045923616723
Country of Origin
Viet Nam

Dimensions

Height
1.25

Details

Voltage
120
Lumens
1130
Watts
16
Dimmable
Yes-Dimmable
Finish
Brushed Nickel
Temp. Range
-35C (-31F) to a maximum of +50C (+122F)
For Use With
Indoor
CRI
90
Fixture Lens Material
Acrylic
Beam Angle
110
Fixture Housing Material
Steel
Standards
cETLus

Description

Satco's new LED disk light fixtures are the perfect choice for adding cost-effective, energy-efficient lighting to a variety of areas in your home. SKU #62-1672 features a 10-inch diameter, 3000K CCT, in a traditional brushed nickel finish. Available in a convenient 6-pack, this unit will save your contractor valuable time in installation. NEC-compliant and wet location rated, the Satco LED disk light fixtures are an all-purpose lighting solution.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.