Zoro Homepage

10-Inch LED Disk Light - 5-CCT Selectable 27K/3K/35K/4K/5K - Brushed Nickel Finish

  • Mfr # 62/1812

  • Zoro # G610021065


product price: $29.99
/ea

Key Features

Housing Finish
White
Color temp
2700K/3000K/3500K/4000K/5000K
Voltage
120
Lumens
1000-1150
Watts
17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1812
Zoro #
G610021065
UPC #
45923625923
Country of Origin
Malaysia

Dimensions

Size
Each
Diameter
9.49 in

Details

Housing Finish
White
Color temp
2700K/3000K/3500K/4000K/5000K
Voltage
120
Lumens
1000-1150
Watts
17
Dimmable
Yes-Dimmable
Finish
Brushed Nickel
Temp. Range
-25°C (-13°F) to +40°C (+104°F)
Fixture Shape
Round
Standards
cETLus Listed ; RoHS ; FCC
Energy Star Compliant
Yes
Beam Angle
110 degrees
Housing Material
Steel / Acrylic
Rated Life
50000
CRI
93
Style
Contemporary
Location Rating
Wet
CCT Selectable
Yes
For Use With
Indoor Lighting
Sloped Ceiling Compatible
Yes

Description

Introducing SATCO NUVO's 62-1812 LED CCT Selectable Disk Light with ColorQuick technology! This 10-inch, 17-watt disk light in brushed nickel features a high CRI of 93, 2.5kV surge protection, and wet location rating. This CCT Selectable Disk Light is rated for 50,000 hours of illumination and is durable enough for any environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.