Zoro Homepage

10 Inch, LED Disk Light, Fixture with Occupancy Sensor, White Finish, CCT Selectable

  • Mfr # 62/1821

  • Zoro # G412110165


product price: $52.99
/ea

Key Features

Color temp
2700K/3000K/3500K/4000K/5000K
Lamp Type
Integrated LED
Voltage
120V
Lumens
1060L-1150L
Watts
19W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1821
Zoro #
G412110165
UPC #
045923623530
Country of Origin
Malaysia

Dimensions

Diameter
9.8 in

Details

Color temp
2700K/3000K/3500K/4000K/5000K
Lamp Type
Integrated LED
Voltage
120V
Lumens
1060L-1150L
Watts
19W
Dimmable
Non-Dimmable
CRI
93
Glass Finish
White
Color
White
Rated Life
50000 hrs
Standards
cETLus, FCC
Fixture Housing Material
Steel
Fixture Lens Material
Acrylic
Temp. Range
-25°C (-13°F) to +40°C (+104°F)
Fixture Shape
Round
Beam Angle
110 Degrees
Application
Lighting
Indoor/Outdoor
Indoor
Location Rating
Damp
Style
Contemporary

Description

Introducing SATCO NUVO's 62-1821 LED CCT Selectable Disk Light, revolutionizing your lighting experience with Colorquick technology. This 10-inch, 19-watt disk light features integrated occupancy sensors and is ideal for Multi-Family and Residential locations. Rated for 50,000 hours, with a high CRI of 93, 2.5kV surge protection, and damp location rated, this disk light is built to the highest quality, perfect for any interior decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.