100 Watt UFO LED High Bay - 5000K - 14400 Lumens - 120-277 Volt - White Finish

  • Mfr # 65/792R2

  • Zoro # G310877672


product price:  $82.59
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Lumens
14400L
Fixture Voltage
120-277
Standards
DLC ; FCC ; RoHS ; cULus ; IP65 ; IK08 ; NSF
Rated Life
50000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/792R2
Zoro #
G310877672
UPC #
45923648229
Country of Origin
Viet Nam

Dimensions

Width
11.02
Height
7.3
Outside Dia.
11.02 in

Details

Lighting Technology
LED
Lumens
14400L
Fixture Voltage
120-277
Color Temperature
5000K
Standards
DLC ; FCC ; RoHS ; cULus ; IP65 ; IK08 ; NSF
Watts
100W
Rated Life
50000
Includes
Locking Hanging Hook; 6 Foot Whip
Fixture Lens Material
Polycarbonate (PC)
Dimmable
Yes-Dimmable
Item
Functional Lighting
Housing Material
Die-cast Aluminum
CRI
80
Lighting Certification
cULus - Certified;FCC;Wet;RoHS;DLC;NSF;IP65;IK08
Temp. Range
-40C (-40F) to +50C (+122F)
Finish
White
Surge Protection
Built-in surge protection - 6KV
Amps
0.833-0.361A
Indoor/Outdoor Usage
Indoor
Style
Utility
Incandescent Equivalent
600W
Power Source
Hardwire
Damp/Wet Rating
Wet
Bulb Base Type
Integrated

Description

SATCO NUVO's 65-792R2 100-watt, 5000K, white UFO LED High Bay offers superior value and meets the needs of numerous applications. A few add-ons that are available for purchase for this item include a pendant adapter, emergency battery back-up, protective wire guard, and a microwave sensor. This product also features dimming capabilities, 6KV surge protection, is wet location rated, and is also DLC Premium 5.1 listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.