Shop METALUX
Create Account
High Bay Fixture, 120 V, 150 W, LED Lamp, 16,500 Lumens, 5000 K Color Temp, Aluminum Fixture
- Mfr # HBD1650CPR
- Zoro # G116044056
product price:Â
$
106.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HBD1650CPR
- Zoro #
- G116044056
- UPC #
- 80083300501
- Country of Origin
- Viet Nam
Description
Metalux High Bay Fixture, 120 V, Wattage Rating: 150 W, Lamp Type: LED, Average Life: 50,000 hr, Color Rendering Index CRI: 80, Beam Angle: 120 deg, Color Temperature: 5000 K, Lumens: 16,500 Lumens, Ballast/Driver Type: Non-Dimmable, Shade Type: Diffused, Shade Material: Acrylic, Shade Color: Clear, IP Rating: IP65, Temperature Rating: -40 to 122 deg F, Cord Size: 6 ft, Fixture Material: Aluminum, Fixture Color: Black, Dimensions: 10.98 in L x 10.98 in W x 2.36 in H, Hanging Device Length: 6 ft, Includes: 6 ft Cord, Plug and Mounting Ring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.