Shop NUVO
See all product information
Create Account
105/90/70 Watt LED Linear High Bay 3K/4K/5K CCT IP69K 120-347 Volt White Finish
- Mfr # 65/1170
- Zoro # G923314021
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Lens Finish
Opaque
Height
2.44 in
Standards
cULus - Certified, FCC, Wet, RoHS, DLC, NSF, IP69K, IK10
Fixture Voltage
120V to 347V
Application
Lighting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65/1170
- Zoro #
- G923314021
- UPC #
- 45923413254
- Country of Origin
- Viet Nam
Dimensions
- Height
- 2.44 in
- Length
- 16.77 in
- Width
- 13.78 in
Details
- Lens Finish
- Opaque
- Standards
- cULus - Certified, FCC, Wet, RoHS, DLC, NSF, IP69K, IK10
- Fixture Voltage
- 120V to 347V
- Application
- Lighting
- Lamp Included
- Integrated
- Dimmable
- Yes
- Temp. Range
- -40 Degrees to 55 Degrees C (-40 Degrees to 131 Degrees F)
- Surge Protection
- Built-in surge protection - 6KV
- Damp/Wet Rating
- Wet
- Watts
- 105 W/90 W/70 W
- Lumens
- 15900 lm-11200 lm
- CRI
- 80
- Fixture Housing Material
- Aluminum
- Color Temperature
- 3000 K, 4000 K, 5000 K
- CCT
- 3000K/4000K/5000K
- Finish
- White
- Housing Color
- White
Description
The SATCO NUVO 65-1170 Linear IP69K High Bay delivers durable, high-performance illumination in a compact housing designed for demanding environments. Featuring field-selectable wattages of 105W/90W/70W and CCT selectability (3000K/4000K/5000K), this fixture provides flexibility at installation while maintaining consistent output. Engineered for washdown conditions, it includes an IP69K rating, IK10 impact-resistant polycarbonate lens, and 6kV surge protection. Operating on 120-347V, this NSF rated high bay is sensor ready with an integrated 3.5mm auxiliary port and includes suspension chains and hooks for installation.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.