Shop NUVO
See all product information
Create Account
LED UFO Hi-Bay 200/150/100 Wattage Selectable 4000K/5000K CCT Selectable 277-480 Volt White Finish
- Mfr # 65/1161
- Zoro # G223314004
product price:Â
$
294.99
/ea
Free Shipping & Returns
Key Features
Damp/Wet Rating
Wet
Lens Finish
Frost
Fixture Shape
Round
Outside Dia.
14.99 in
Temp. Range
-40 Degrees to 50 Degrees C (-40 Degrees to 122 Degrees F)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65/1161
- Zoro #
- G223314004
- UPC #
- 45923410154
- Country of Origin
- Viet Nam
- Fixture Voltage
- 277V to 480V
- Damp/Wet Rating
- Wet
- Lens Finish
- Frost
- Fixture Shape
- Round
- Temp. Range
- -40 Degrees to 50 Degrees C (-40 Degrees to 122 Degrees F)
- Application
- Lighting
- Watts
- 200 W/150 W/100 W
- Fixture Housing Material
- Die-Cast Aluminum
- Color Temperature
- 4000 K, 5000 K
- Surge Protection
- Built-in surge protection - 6KV
- Style
- Utility
- Standards
- cULus, FCC, Wet, RoHS, DLC, NSF, IP69K, IK10
- Lamp Included
- Integrated
- Lamp Base
- Integrated
- CRI
- 80
- Housing Color
- White
- Finish
- White
- Lamp Shape
- Integrated LED
- Dimmable
- Yes
- Lumens
- 30000 lm/22500 lm/15000 lm
- CCT
- 4000K/5000K
Dimensions
- Outside Dia.
- 14.99 in
- Height
- 6.07 in
Description
SATCO NUVO's 65-1161 IP69K Rated LED UFO High Bay operates on 277-480V and is designed for demanding industrial and hygienic environments requiring high-pressure, high-temperature wash-downs. NSF approved for sanitation-sensitive applications such as food processing and agriculture, this fixture offers selectable wattage (200W/150W/100W) and CCT options (4000K/5000K) to tailor light output at installation. Engineered for durability, it features IK10 impact resistance, 6kV surge protection, and an integrated respirator. The fixture is 0-10V dimmable and sensor ready with a 3.5mm auxiliary port, and a 6-foot Class 1 whip with waterproof connector and gasketed controls helps preserve its IP69K protective integrity.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.