Zoro Homepage

11 Inch Flush Mounted LED Fixture, CCT Selectable, Square, White Acrylic, with Sensor

  • Mfr # 62/1215

  • Zoro # G304416405


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Length
11
Width
11
Voltage
120
Height
3.25
Lumens
990-1100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1215
Zoro #
G304416405
UPC #
45923612152
Country of Origin
China

Dimensions

Length
11
Width
11
Height
3.25

Details

Voltage
120
Lumens
990-1100
Watts
16.5
Dimmable
No
Finish
White
Standards
cETLus
Color Temperature
3000K/4000K/5000K
Beam Angle
120 degrees
Rated Life
50000
Housing Material
Steel
For Use With
Indoor Lighting
Fixture Lens Material
Poly methyl methacrylate (PMMA)
Weight
1.43

Description

NUVO's 62-1215 LED Cloud fixture now features Satco's ColorQuick selectable CCT technology and an integrated on/off microwave sensor version for even more versatility. This 11-inch square option with a PMMA non-yellowing lens and a damp location rating, makes this fixture both durable and energy-efficient. With a sleek contemporary look, it is perfect for a variety of spaces from offices and shops to restaurants, homes and more! CCT selectable technology, ENERGY STAR Rated, Complies with NEC 410.16(A)(3) and NEC 410.16(C)(5), 90 CRI, Rated for 50000 hours

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.