11 Watt 7 Inch Trimless Surface Mount 27K/3K/35K/4K/5K CCT Line Voltage Dimmable Black 120V
- Mfr # 62/1006
- Zoro # G123653876
product price:Â
$
31.99
/ea
Key Features
Material
Polycarbonate
For Use With
Lighting
Style
Decorative
Finish
Black
Shade / Lens Finish
Frost
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62/1006
- Zoro #
- G123653876
- UPC #
- 45923626166
- Country of Origin
- Thailand
Dimensions
- Height
- 1.19 in
- Outside Diameter
- 7.05 in
Description
SATCO NUVO's 62-1006 LED Trimless Surface Mount Fixture combines clean, modern aesthetics with versatile performance for a refined lighting solution. Designed with a seamless, trimless outside edge, this 7" black model delivers a sleek, low-profile look that blends effortlessly into the ceiling plane. A frosted lens ensures smooth, even light diffusion, while 5 CCT selectability (2700K-5000K) allows for easy on-site customization. A preinstalled gasket helps support a secure fit for wet location applications, while long-lasting 10.8W performance ensures dependable illumination with a polished architectural feel.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.