Shop NUVO

9 Watt 5 Inch Trimless Surface Mount 27K/3K/35K/4K/5K CCT Line Voltage Dimmable Black 120V

  • Mfr # 62/1005
  • Zoro # G323653928

product price: 
$
23.99
/ea

Key Features

Standards
cETLus - Listed;FCC;Wet;RoHS
Outside Diameter
5.05 in
Application
Lighting
Lamp Shape
Integrated LED
Voltage
120V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
62/1005
Zoro #
G323653928
UPC #
45923626159
Country of Origin
Thailand

Dimensions

Outside Diameter
5.05 in
Height
1.19 in

Details

Watts
8.5W
Item
Trimless Surface Mount
Standards
cETLus - Listed;FCC;Wet;RoHS
Application
Lighting
Lamp Shape
Integrated LED
Voltage
120V
Finish
Black
Lamp Included
Integrated
For Use With
Lighting
Lamp Base
Integrated
Material
Polycarbonate
Fixture Lens Material
Polycarbonate (PC)
Damp/Wet Rating
Wet
Lumens
700L
Style
Decorative
Shade / Lens Finish
Frost
Includes
Mounting Bracket. Screws & Wire nuts
Color
Black
Dimmable
Yes
CRI
90+
CCT
2700K/3000K/3500K/4000K/5000K
Fixture Shape
Round
Surge Protection
Built-in surge protection - 2.5KV
Operating Temperature
-4F to +77F (-20C to +25C)

Description

SATCO NUVO's 62-1005 LED Trimless Surface Mount Fixture combines clean, modern aesthetics with versatile performance for a refined lighting solution. Designed with a seamless, trimless outside edge, this 5" black model delivers a sleek, low-profile look that blends effortlessly into the ceiling plane. A frosted lens ensures smooth, even light diffusion, while 5 CCT selectability (2700K-5000K) allows for easy on-site customization. A preinstalled gasket helps support a secure fit for wet location applications, while long-lasting 8.5W performance ensures dependable illumination with a polished architectural feel.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.