11 Watt 7 Inch Trimless Surface Mount 27K/3K/35K/4K/5K CCT Line Voltage Dimmable White 120V

  • Mfr # 62/1004
  • Zoro # G523653896
product price: 
$
31.99
/ea

Key Features

Dimmable
Yes
CRI
90+
Damp/Wet Rating
Wet
Fixture Shape
Round
Lamp Included
Integrated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
62/1004
Zoro #
G523653896
UPC #
45923626142
Country of Origin
Thailand

Dimensions

Height
1.19 in
Outside Diameter
7.05 in

Details

Dimmable
Yes
CRI
90+
Damp/Wet Rating
Wet
Fixture Shape
Round
Lamp Included
Integrated
For Use With
Lighting
Watts
10.8W
Includes
Mounting Bracket. Screws & Wire nuts
Lumens
900L
Lamp Base
Integrated
Item
Trimless Surface Mount
Finish
White
Style
Decorative
Application
Lighting
Surge Protection
Built-in surge protection - 2.5KV
Material
Polycarbonate
Operating Temperature
-4F to +77F (-20C to +25C)
Lamp Shape
Integrated LED
CCT
2700K/3000K/3500K/4000K/5000K
Color
White
Standards
cETLus - Listed;FCC;Wet;RoHS
Fixture Lens Material
Polycarbonate (PC)
Voltage
120V
Shade / Lens Finish
Frost

Description

SATCO NUVO's 62-1004 LED Trimless Surface Mount Fixture combines clean, modern aesthetics with versatile performance for a refined lighting solution. Designed with a seamless, trimless outside edge, this 7" white model delivers a sleek, low-profile look that blends effortlessly into the ceiling plane. A frosted lens ensures smooth, even light diffusion, while 5 CCT selectability (2700K-5000K) allows for easy on-site customization. A preinstalled gasket helps support a secure fit for wet location applications, while long-lasting 10.8W performance ensures dependable illumination with a polished architectural feel.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.