12-Watt LED Cinch Track Head - 3000K - Matte Black and Brushed Brass Finish

  • Mfr # TH633

  • Zoro # G512110034


product price: $66.15
/ea

Key Features

Color Temperature
3000K
Dimmable
Dimmable
Includes
Mounting hardware
Height
3.25 in
Beam Angle
24 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH633
Zoro #
G512110034
UPC #
45923405242
Country of Origin
China

Dimensions

Height
3.25 in
Width
3.88 in
Depth
5.25 in

Details

Color Temperature
3000K
Dimmable
Dimmable
Finish
Matte Black/Brushed Brass
Includes
Mounting hardware
Beam Angle
24 Degrees
Voltage
120V
Standards
cETLus
Rated Life
30000 hrs
Features
Sloped Ceiling Compatible
Lumens
1020 lm
Light Color
Warm White
Lamp Type
Integrated LED
Material
Steel / Aluminum
CRI
90
Temp. Range
-20°C (-4°F) to +40°C (+104°F)
Lens Material
Poly methyl methacrylate (PMMA)
Style
Contemporary
Indoor/Outdoor
Indoor
Location Rating
Dry
Incandescent Equivalent
75W

Description

Nuvo's TH633 track head boasts a contemporary design and integrated LED technology, making it ideal for modern track systems. The curved-waist design on the head adds a stylish touch while maintaining functionality. The matte black finish with brushed brass accents complements many home dcor styles. Creating a multi-head track system is one of the easiest ways to achieve focused lighting for tasks or to highlight specific areas. It's perfect for poorly lit kitchens, workspaces, or even providing targeted illumination for a unique art collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.