
12-Watt LED Cinch Track Head - 3000K - Matte Black and Brushed Nickel Finish
Mfr # TH634
Zoro # G612110088
product price: $65.99
/eaKey Features
Color Temperature
3000K
Includes
Mounting hardware
Width
3.88 in
Features
Sloped Ceiling Compatible
Lamp Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TH634
Zoro #
G612110088
UPC #
45923405259
Country of Origin
China
Dimensions
Width
3.88 in
Height
3.25 in
Depth
5.25 in
Details
Color Temperature
3000K
Includes
Mounting hardware
Features
Sloped Ceiling Compatible
Lamp Type
Integrated LED
Lumens
1020 lm
Temp. Range
-20°C (-4°F) to +40°C (+104°F)
Finish
Matte Black/Brushed Nickel
Voltage
120V
Standards
cETLus
Dimmable
Dimmable
Rated Life
30000 hrs
CRI
90
Light Color
Warm White
Material
Steel / Aluminum
Beam Angle
24 Degrees
Lens Material
Poly methyl methacrylate (PMMA)
Incandescent Equivalent
75W
Indoor/Outdoor
Indoor
Location Rating
Dry
Style
Contemporary
Description
Nuvo's TH634 track head boasts a contemporary design with integrated LED technology, making it a perfect fit for modern track systems. The stylishly curved head offers both functionality and a touch of elegance. The matte black finish with brushed nickel accents complements a variety of home decor styles. Creating a multi-head track system is one of the easiest ways to achieve focused lighting for tasks or to highlight specific areas. It's perfect for poorly lit kitchens, workspaces, or even providing targeted illumination for a unique art collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.