Zoro Homepage

12-Watt LED Cinch Track Head - 3000K - Matte Black Finish

  • Mfr # TH631

  • Zoro # G912110009


product price: $62.15
/ea

Key Features

Color Temperature
3000K
CRI
90
Features
Sloped Ceiling Compatible
Dimmable
Dimmable
Lumens
1020 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH631
Zoro #
G912110009
UPC #
45923405228
Country of Origin
China

Dimensions

Width
3.88 in
Height
3.25 in
Depth
5.25 in

Details

Color Temperature
3000K
CRI
90
Features
Sloped Ceiling Compatible
Dimmable
Dimmable
Lumens
1020 lm
Light Color
Warm White
Material
Steel / Aluminum
Voltage
120V
Standards
cETLus
Includes
Mounting hardware
Temp. Range
-20°C (-4°F) to +40°C (+104°F)
Lamp Type
Integrated LED
Rated Life
30000 hrs
Beam Angle
24 Degrees
Finish
Matte Black
Indoor/Outdoor
Indoor
Incandescent Equivalent
75W
Location Rating
Dry
Style
Contemporary
Lens Material
Poly methyl methacrylate (PMMA)

Description

Nuvo's TH631 track head boasts a contemporary design and integrated LED technology, making it ideal for modern track systems. Featuring a curved-waist design on the head, it's both stylish and functional. The matte black finish complements any home dcor. Creating a multi-head track system is one of the easiest ways to achieve focused lighting for tasks or to highlight specific areas. It's perfect for poorly lit kitchens, workspaces, or even to provide targeted illumination for a unique art collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.