Zoro Homepage

12-Watt LED Cinch Track Head - 3000K - Matte White Finish

  • Mfr # TH632

  • Zoro # G512110072


product price: $62.15
/ea

Key Features

Color Temperature
3000K
Height
3.25 in
Lumens
1020 lm
Width
3.88 in
Light Color
Warm White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH632
Zoro #
G512110072
UPC #
45923405235
Country of Origin
China

Dimensions

Height
3.25 in
Width
3.88 in
Depth
5.25 in

Details

Color Temperature
3000K
Lumens
1020 lm
Light Color
Warm White
Voltage
120V
Dimmable
Dimmable
Beam Angle
24 Degrees
Material
Steel / Aluminum
Lamp Type
Integrated LED
Includes
Mounting hardware
Temp. Range
-20°C (-4°F) to +40°C (+104°F)
Finish
Matte White
CRI
90
Features
Sloped Ceiling Compatible
Rated Life
30000 hrs
Standards
cETLus
Location Rating
Dry
Lens Material
Poly methyl methacrylate (PMMA)
Incandescent Equivalent
75W
Style
Contemporary
Indoor/Outdoor
Indoor

Description

Nuvo's TH632 track head boasts a contemporary design with integrated LED technology, making it ideal for modern track systems. The curved-waist design on the head adds a stylish touch while maintaining functionality. The matte white finish complements any home decor. Creating a multi-head track system is a simple way to achieve focused lighting for tasks or to highlight specific areas. It's perfect for poorly lit kitchens, workspaces, or even providing targeted illumination for a unique art collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.