
13.5W Field Selectable LED 4-Inch Commercial Downlight Round 120-347 Volt
Mfr # S21600
Zoro # G822577152
product price: $50.95
/eaKey Features
For Use With
Lighting
Height
3.23 in
Watts
13.5W/12W/10.7W
Damp/Wet Rating
Damp
Style
Utility
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S21600
Zoro #
G822577152
UPC #
045923411151
Country of Origin
Thailand
Dimensions
Height
3.23 in
Outside Dia.
4.96 in
Details
For Use With
Lighting
Watts
13.5W/12W/10.7W
Damp/Wet Rating
Damp
Style
Utility
CRI
90+
Lamp Included
Integrated
Lamp Shape
Integrated LED
Housing Material
Aluminum
Lamp Base
Integrated
Shape
Round
CCT
2700K/3000K/3500K/4000K/5000K
Dimmable / Non-Dimmable
Dimmable
Finish
White
Application
Lighting
Standards
cETLus - Listed; FCC; Damp; RoHS; IP20; IC; AT
Voltage
120V-347V
Surge Protection
Built-in surge protection - 2.5KV
Has Emergency Battery
No
Color
White
Dimming Type
Dual Dimming
Lumens
1200L/1000L/800L
Lens Finish
Polycarbonate
Description
SATCO NUVO's Plus Series LED Commercial Downlight, S21600, delivers exceptional performance and versatility for today's remodel or new construction commercial environments. This 4-inch round fixture features field-selectable wattage and CCT settings, 90 CRI illumination, and dual dimming for optimal flexibility. It includes a white-painted aluminum regressed baffle and frosted lens for enhanced comfort and reduced glare. Field-installable trim accessories are available in black, bronze, or silver.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.