14in. LED Cloud Fixture 15W 27K/30K/35K/40K/50K CCT Selectable Round Shape White Finish 120V

  • Mfr # 62/1852

  • Zoro # G115323596


product price:  $41.99
/ea

Key Features

Color temp
2700K/3000K/3500K/4000K/5000K
Voltage
120V
Height
3.15 in
Lumens
1340L-1440L
Glass Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62/1852
Zoro #
G115323596
UPC #
45923622847
Country of Origin
Thailand

Dimensions

Height
3.15 in
Diameter
13.98 in

Details

Color temp
2700K/3000K/3500K/4000K/5000K
Voltage
120V
Lumens
1340L-1440L
Watts
15W
Dimmable
Yes
Glass Color
White
CRI
90
Damp/Wet Rating
Damp
Fixture Housing Material
Steel
Fixture Shape
Round
Standards
cETLus, FCC, NEC
Lamp Base
Integrated
Sloped Ceiling Compatible
Yes

Description

The SATCO NUVO 62-1852, 14-inch round LED Cloud fixture features 5 CCT selectable technology and a high 90 CRI rating, ensuring exceptional and uniform illumination. It is crafted with a durable, non-yellowing PMMA lens and is rated for damp locations, making it suitable for a range of environments. It is also NEC-compliant for closet use and dimmable down to 10 percent, offering flexible lighting control for various settings. With a clean design that seamlessly integrates into different spaces and a long 50,000-hour lifespan, this fixture provides a hassle-free solution for living rooms, bedrooms, offices, hallways, and more, enhancing both ambiance and functionality.


  • •CCT Selectable
  • •90 CRI High Quality Light
  • •NEC Compliant for use in Closets
  • •14-Inch, Round Shape
  • •Dimmable down to 10 percent
  • •Durable, Non-yellowing PMMA Lens
  • •Damp Location Rated
  • •5 Year Warranty
  • •50,000 Hour Functional Life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.