150 Watt UFO LED High Bay - 4000K - 21000 Lumens - 277-480 Volt - Black Finish

  • Mfr # 65/803R2

  • Zoro # G210877642


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Lumens
21000L
Fixture Voltage
277-480
Standards
DLC ; FCC ; RoHS ; cULus ; IP65 ; IK08 ; NSF
Width
11.02
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/803R2
Zoro #
G210877642
UPC #
45923648151
Country of Origin
Viet Nam

Dimensions

Width
11.02
Height
8.11
Outside Dia.
11.02 in

Details

Lighting Technology
LED
Lumens
21000L
Fixture Voltage
277-480
Color Temperature
4000K
Standards
DLC ; FCC ; RoHS ; cULus ; IP65 ; IK08 ; NSF
Rated Life
50000
Dimmable
Yes-Dimmable
CRI
80
Lighting Certification
cULus - Certified;FCC;Wet;RoHS;DLC;NSF;IP65;IK08
Watts
150W
Fixture Lens Material
Polycarbonate (PC)
Housing Material
Die-cast Aluminum
Includes
Locking Hanging Hook; 6 Foot Whip
Temp. Range
-40C (-40F) to +45C (+113F)
Item
Functional Lighting
Finish
Black
Surge Protection
Built-in surge protection - 6KV
Indoor/Outdoor Usage
Indoor
Style
Utility
Incandescent Equivalent
1000W
Amps
0.542-0.313A
Bulb Base Type
Integrated
Power Source
Hardwire
Damp/Wet Rating
Wet

Description

Introducing 65-803R2, SATCO NUVO's 150-watt, 277-480 volt, 4000K, black UFO LED High Bay. The superior value offered in our new commercial LED High Bay UFO's meets the needs of numerous applications. A few add-ons that are available for purchase for this item include a pendant adapter, emergency battery back-up, protective wire guard, and a microwave sensor. This product also features dimming capabilities and is wet location rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.