Shop NUVO
See all product information
Create Account
150/125/100 Watt 3K/4K/5K CCT Large LED Post Top Bronze 120-347 Volt
- Mfr # 65/896
- Zoro # G023961101
product price:Â
$
372.99
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes-Dimmable
Color
Bronze
Location Rating
Wet
Bulb Operating Temp. Range
-40°F to +113°F
Shade / Lens Finish
Opaque
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65/896
- Zoro #
- G023961101
- UPC #
- 045923653001
- Country of Origin
- Viet Nam
Dimensions
- Height
- 23.76 in
- Dia. (In.)
- 20.89 in
Details
- Dimmable
- Yes-Dimmable
- Color
- Bronze
- Location Rating
- Wet
- Bulb Operating Temp. Range
- -40°F to +113°F
- Shade / Lens Finish
- Opaque
- CRI
- 80+
- Lamp Base
- Integrated
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Lamp Included
- Integrated
- Lens Material
- Polycarbonate (PC)
- Surge Protection
- Built-in surge protection - 6KV
- Voltage
- 120V to 347V
- Standards
- cULus;FCC;Wet;RoHS;DLC;IP65;IK08
- Housing Material
- Die-Cast Aluminum
- Use With
- Lighting
- Lumens
- 21750L-12500L
- Bulb Shape
- Integrated LED
- Watts
- 150W/125W/100W
Description
SATCO NUVO's 65-896 Adjustable LED Post Top Fixture delivers powerful illumination with decorative styling for pathways, campuses, parking areas, and other outdoor communal spaces. Featuring selectable wattages of 150W, 125W, or 100W along with adjustable CCT options (3000K-5000K), this fixture provides versatile performance for a wide range of exterior lighting applications. The fully articulating head allows light to be directed where it is needed most, while the integrated by-passable photocell offers convenient dusk-to-dawn operation. Finished with a durable powder-coated bronze housing and built with IP65 wet-location protection and IK08 impact resistance, the 65-896 is engineered for dependable long-lasting outdoor performance.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.