Shop NUVO
See all product information
Create Account
75/55/35 Watt 3K/4K/5K CCT Small LED Post Top Bronze 120-347 Volt
- Mfr # 65/895
- Zoro # G723961081
product price:Â
$
297.99
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes-Dimmable
Lens Material
Polycarbonate (PC)
Dia. (In.)
17.89 in
Lamp Base
Integrated
Lamp Included
Integrated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65/895
- Zoro #
- G723961081
- UPC #
- 045923652905
- Country of Origin
- Viet Nam
Dimensions
- Dia. (In.)
- 17.89 in
- Height
- 20.75 in
Details
- Dimmable
- Yes-Dimmable
- Lens Material
- Polycarbonate (PC)
- Lamp Base
- Integrated
- Lamp Included
- Integrated
- Color
- Bronze
- Use With
- Lighting
- Shade / Lens Finish
- Opaque
- Housing Material
- Die-Cast Aluminum
- Color Temperature
- 3000 K, 4000 K, 5000 K
- CRI
- 80+
- Location Rating
- Wet
- Lumens
- 10875L-4375L
- Bulb Shape
- Integrated LED
- Watts
- 75W/55W/35W
- Voltage
- 120V to 347V
- Bulb Operating Temp. Range
- -40°F to +113°F
- Standards
- cULus;FCC;Wet;RoHS;DLC;IP65;IK08
- Surge Protection
- Built-in surge protection - 6KV
Description
SATCO NUVO's 65-895 Adjustable LED Post Top Fixture combines decorative styling with versatile performance for pathways, campuses, parking areas, and other outdoor communal spaces. Featuring selectable wattages of 75W, 55W, or 35W and adjustable CCT options (3000K-5000K), this fixture allows for customized illumination to suit a variety of applications. A fully articulating head directs light where it is needed most, while the integrated by-passable photocell provides convenient dusk-to-dawn operation. Constructed with a durable powder-coated bronze housing, IP65 wet-location protection, and IK08 impact resistance, the 65-895 delivers reliable long-lasting performance in demanding exterior environments.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.