Shop NUVO
See all product information
Create Account
15/20/25 Watt 3K/4K/5K CCT Selectable LED Small Adjustable Wall Pack 120-277 Volt Bronze Finish
- Mfr # 65/943
- Zoro # G523314018
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Watts
15 W/20 W/25 W
Lamp Shape
Integrated LED
Lamp Base
Integrated
Depth
8.08 in
Standards
cULus - Certified, FCC, Wet, RoHS, IP65, IK08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65/943
- Zoro #
- G523314018
- UPC #
- 45923410291
- Country of Origin
- Viet Nam
- Watts
- 15 W/20 W/25 W
- Lamp Shape
- Integrated LED
- Lamp Base
- Integrated
- Standards
- cULus - Certified, FCC, Wet, RoHS, IP65, IK08
- Fixture Housing Color
- Bronze
- Lamp Included
- Integrated
- Housing Material
- Die-Cast Aluminum
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Lens Material
- Impact Resistant PC
- Damp/Wet Rating
- Wet
- Beam Spread
- 65 x 95
- CRI
- 80+
- Application
- Lighting
- Lens Finish
- Opaque
- Lumens
- 2193 lm-3669 lm
- CCT
- 3000K/4000K/5000K
- Finish
- Bronze
- Voltage
- 120V to 277V
- Dimmable
- Yes
- Style
- Utility
Dimensions
- Depth
- 8.08 in
- Height
- 3.84 in
- Width
- 6.5 in
Description
Engineered for directional performance and on-site flexibility, the 65-943 LED Small Adjustable Wall Pack delivers targeted outdoor illumination with precision control. Featuring selectable wattages of 25W/20W/15W and CCT choices from 3000K/4000K/5000K, this fixture can be adjusted at installation to match your exact project requirements. The adjustable head rotates up to 90-degrees, directing light exactly where it is needed for enhanced coverage and improved visibility. A built-in, bypassable photocell enables convenient dusk-to-dawn operation, while select dimmer compatibility supports additional energy management and customization. Constructed from durable die-cast aluminum with a corrosion-resistant bronze finish and an impact-resistant polycarbonate lens, these fixtures are built for long-term reliability in demanding environments.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.