WALL PACK NON-CUT OFF OPTISELECT PERFORM

  • Mfr # WALPAKNPS060UNHD8SC2ADJBZP 1/CS 1/SKU
  • Zoro # G724884051
product price: 
$
155.99
/ea
Free Shipping & Returns

Key Features

Color Selectable
Selectable
Mounting Height - Maximum
30 ft
Color Rendering Index
80
Overall Height
7 1/8 in
Light Output
6,000 lm, 7,500 lm, 9,000 lm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WALPAKNPS060UNHD8SC2ADJBZP 1/CS 1/SKU
Zoro #
G724884051
UPC #
046135663758
Country of Origin
Thailand

Dimensions

Mounting Height - Maximum
30 ft
Overall Height
7 1/8 in
Overall Width
9 1/4 in
Length
7 3/4 in
Manufacturers Warranty Length
5 yr
Overall Length
7 3/4 in
Mounting Height - Minimum
10 ft

Details

Item
Wall Pack
Color Selectable
Selectable
Color Rendering Index
80
Light Output
6,000 lm, 7,500 lm, 9,000 lm
Color Temperature
3500K, 4000K, 5000K
For Location
Outdoor
Mount Type
Surface
Housing Color
Bronze
Power Source
Hardwired
Lumen Selectable
Selectable
Rated Life
100,000 hr
Voltage
120 to 347V AC
Housing Material
Aluminum
Battery Recharge Time
24 min
Operating Temperature - Maximum
122 Degrees F
Fixture Wattage
60 W
Sensor Type
Photocell Included
IP Rating
IP65
Light Distribution Selectable
Selectable
Operating Temperature - Minimum
-40 Degrees F
Series
OPTI-SELECT
Standards
CSA 22.2 No. 250, cULus Listed to UL1598, FCC, RoHS Compliant
Includes Lamp
Integrated
Metal Halide Wattage Equivalency
200 W

Description

Wall Pack, Fixture Wattage 60 W, Voltage 120 to 347V AC, Light Technology LED, Color Temperature 3500K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 100,000 hr, Fixture Lens Material Glass, IP Rating IP65, Standards CSA 22.2 No. 250, cULus Listed to UL1598, FCC, RoHS Compliant

Ratings & reviews