Shop NUVO
See all product information
Create Account
160/135/120 Watt LED Linear High Bay 3K/4K/5K CCT IP69K 120-347 Volt White Finish
- Mfr # 65/1171
- Zoro # G023313993
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Lamp Included
Integrated
Lumens
26000 lm-19900 lm
Color Temperature
3000 K, 4000 K, 5000 K
Standards
cULus - Certified, FCC, Wet, RoHS, DLC, NSF, IP69K, IK10
Height
2.44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65/1171
- Zoro #
- G023313993
- UPC #
- 45923413261
- Country of Origin
- Viet Nam
Dimensions
- Height
- 2.44 in
- Width
- 13.78 in
- Length
- 16.77 in
Details
- Lamp Included
- Integrated
- Lumens
- 26000 lm-19900 lm
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Standards
- cULus - Certified, FCC, Wet, RoHS, DLC, NSF, IP69K, IK10
- CRI
- 80
- Finish
- White
- Housing Color
- White
- Temp. Range
- -40 Degrees to 55 Degrees C (-40 Degrees to 131 Degrees F)
- Dimmable
- Yes
- Fixture Voltage
- 120V to 347V
- CCT
- 3000K/4000K/5000K
- Damp/Wet Rating
- Wet
- Lens Finish
- Opaque
- Watts
- 160 W/135 W/120 W
- Surge Protection
- Built-in surge protection - 6KV
- Application
- Lighting
- Fixture Housing Material
- Aluminum
Description
The SATCO NUVO 65-1171 Linear IP69K High Bay offers increased lumen output in a compact, rugged design built for harsh environments. With selectable wattages of 160W/135W/120W and CCT options of 3000K/4000K/5000K, it allows for adaptable performance in the field. Designed for demanding washdown applications, this fixture features an IP69K rating, IK10 impact-resistant polycarbonate lens, and 6kV surge protection. Operating on 120-347V, this NSF listed high bay is sensor ready with an integrated 3.5mm auxiliary port and includes suspension chains and hooks for straightforward installation.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.