Shop NUVO
See all product information
Create Account
240/220/180 Watt LED Linear High Bay 3K/4K/5K CCT IP69K 120-347 Volt White Finish
- Mfr # 65/1172
- Zoro # G123314029
product price:Â
$
342.99
/ea
Free Shipping & Returns
Key Features
Watts
240 W/220 W/180 W
Dimmable
Yes
Application
Lighting
Temp. Range
-40 Degrees to 55 Degrees C (-40 Degrees to 131 Degrees F)
Lumens
37600 lm-28900 lm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65/1172
- Zoro #
- G123314029
- UPC #
- 45923413278
- Country of Origin
- Viet Nam
- Watts
- 240 W/220 W/180 W
- Dimmable
- Yes
- Application
- Lighting
- Temp. Range
- -40 Degrees to 55 Degrees C (-40 Degrees to 131 Degrees F)
- Lumens
- 37600 lm-28900 lm
- Fixture Housing Material
- Aluminum
- Housing Color
- White
- Damp/Wet Rating
- Wet
- CRI
- 80
- CCT
- 3000K/4000K/5000K
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Lens Finish
- Opaque
- Fixture Voltage
- 120V to 347V
- Surge Protection
- Built-in surge protection - 6KV
- Lamp Included
- Integrated
- Standards
- cULus - Certified, FCC, Wet, RoHS, DLC, NSF, IP69K, IK10
- Finish
- White
Dimensions
- Length
- 24.21 in
- Height
- 2.44 in
- Width
- 14.76 in
Description
The SATCO NUVO 65-1172 Linear IP69K High Bay is engineered for higher mounting heights and expanded coverage, delivering powerful illumination in a larger housing. Offering selectable wattages of 240W/220W/180W and CCT selectability (3000K/4000K/5000K), it provides on-site flexibility to meet application needs. Built to withstand rigorous washdown conditions, this fixture features an IP69K rating, IK10 impact-resistant polycarbonate lens, and 6kV surge protection. Designed for operation on 120-347V, this NSF rated high bay is sensor ready with an integrated 3.5mm auxiliary port and includes suspension chains and hooks for installation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.