2-Light 60W Incandescent Flush Fixture, Textured White Finish

  • Mfr # 60-6004

  • Zoro # G3395353


product price: $33.99
/ea

Key Features

Mounting
Ceiling
Width
11.38
Lamp Type
A19
Voltage
120V
Height
4.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-6004
Zoro #
G3395353
UPC #
45923660047
Country of Origin
China

Dimensions

Width
11.38
Height
4.88 in
Diameter
11.38 in

Details

Mounting
Ceiling
Lamp Type
A19
Voltage
120V
Watts
60W
Dimmable
Lamp Dependent
Finish
Textured White
Glass Color
Alabaster
Bulb Technology
Incandescent
Number of Light Bars
2
Housing Material
Steel
Standards
cETLus - Listed; Damp Rating
Includes
Mounting hardware
Lamp Watts
60
Energy Star Compliant
No
Lamp Type - Fixtures
Incandescent
Fixture Type
Flush Mount
Lamp Included
No
Number of Light Bulbs Required
2
Base Type
Medium
Environment
Damp
Base Material
Steel
Indoor/Outdoor
Indoor

Description

Flush Fixture,2L,11",White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.