Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Light 13 in. Flush Mount Clear Ribbed Glass Textured White

  • Mfr # SF76-192

  • Zoro # G3403132


product price: $39.99
/ea

Key Features

Mounting
Ceiling
Color temp
Lamp Dependent
Width
13.25 in
Lamp Type
A19
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF76-192
Zoro #
G3403132
UPC #
045923761928
Country of Origin
Unknown

Dimensions

Width
13.25 in
Height
5.5 in

Details

Mounting
Ceiling
Color temp
Lamp Dependent
Lamp Type
A19
Voltage
120V
Watts
60W
Finish
Textured White
Glass Color
Clear Ribbed

Description

Flush Fixture,2L,13",Clear White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.