Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Light Sherwood Flush Mount Fixture Iron Black with Brushed Nickel Accents / Frosted Etched Glass

  • Mfr # 60-6126

  • Zoro # G3395861


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Mounting
Flush
Voltage
120V
Collection Name
Sherwood
Fixture Series
Sherwood
Dimmable
Lamp Dependent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-6126
Zoro #
G3395861
UPC #
45923661266
Country of Origin
China

Dimensions

Height
6.63 in
Diameter
14.75 in

Details

Housing Finish
Iron Black / Brushed Nickel Accents
Mounting
Flush
Voltage
120V
Number of Lights
2
Collection Name
Sherwood
Fixture Series
Sherwood
Dimmable
Lamp Dependent
Housing Material
Steel
Bulb Technology
Incandescent
Includes
Mounting Hardware
Standards
cETLus, Damp Location Listed
Lamp Watts
60W
Lamp Included
No
Finish
Satin White
Lamp Base
Medium
Application
Indoor
Lamp Shape
A19

Description

Flush Fixture,2L,13",Blk,Br Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.