Shop NUVO
See all product information
Create Account
200/150/100 Watt LED 4-Foot Linear High Bay 3500K/4000K/5000K CCT 120-277 Volt White Finish
- Mfr # 65/1040
- Zoro # G523653964
product price:Â
$
267.99
/ea
Free Shipping & Returns
Key Features
Lamp Base
Integrated
Shade / Lens Finish
White
Lamp Shape
Integrated LED
Dimmable
Yes
Watts
200W/150W/100W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65/1040
- Zoro #
- G523653964
- UPC #
- 45923413346
- Country of Origin
- Viet Nam
- Lamp Base
- Integrated
- Shade / Lens Finish
- White
- Lamp Shape
- Integrated LED
- Dimmable
- Yes
- Watts
- 200W/150W/100W
- Lamp Included
- Integrated
- Glass Finish
- No Glass
- Material
- Steel
- Color
- White
- Style
- Utility
- Includes
- 4 ft Suspension Kit; V-Clips
- Damp/Wet Rating
- Damp
- CRI
- 80+
- Surge Protection
- Built-in surge protection - 6KV
- CCT
- 3500K/4000K/5000K
- Color Temperature
- 3500 K, 4000 K, 5000 K
- Standards
- cULus;FCC;Damp;RoHS;DLC;IP20
- Fixture Shape
- Linear
- Item
- Linear High Bay
- Fixture Voltage
- 120V to 277V
- Lumens
- 30000L/22500L/15000L
- Application
- Lighting
Dimensions
- Height
- 2.8 in
- Length
- 45.83 in
- Width
- 12.59 in
Description
Engineered for high-performance illumination and on-site versatility, the SATCO NUVO 65-1040 4-foot LED Linear High Bay delivers powerful lighting for commercial and industrial environments. Selectable wattage (200W/150W/100W) and CCT options (3500K/4000K/5000K) allow installers to easily adjust light levels and color temperature to suit the application. Producing up to 30,000 lumens with a wide 120-Degrees beam angle, the fixture provides bright, uniform illumination across large interior spaces. The durable steel housing is damp-location rated and designed for long-lasting operation with a 50,000-hour lifespan backed by a 5-year warranty. Standard features include 0-10V dimming and 6kV surge protection for dependable performance. Each fixture includes a 4-foot suspension kit and V-clips for straightforward installation, with optional PIR and microwave sensors available to support enhanced lighting control.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.