Shop G&G INDUSTRIAL LIGHTING

Light, 8 ft L, 1 1/4 in W, White, 277V AC

  • Mfr # GR-VPX8-50K-UVO-277V
  • Zoro # G623355362

product price: 
$
469.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
5000K
Lighting Technology
LED
Emergency Battery Backup
No
Linkable
No
Ambient Temperature - Maximum
60 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GR-VPX8-50K-UVO-277V
Zoro #
G623355362
UPC #
-
Country of Origin
United States
Item
Light
Color Temperature
5000K
Lighting Technology
LED
Emergency Battery Backup
No
Linkable
No
Ambient Temperature - Maximum
60 Degrees C
Lens Material
Diffused
Color Selectable
Not Selectable
Housing Material
Patented coextruded copolyester
Standards
BAA Compliant, BABAA Compliant, cULus Listed, IK07 Impact Certified, NFPA 130 & 502, UL Listed for wet locations
Maximum Fixture Wattage
84 W
Bulb Included
Integrated LED
Lumen Selectable
Not Selectable
Lens Shape
Round
Mounting Style
Ceiling, Wall
For Bulb Type
Integrated LED
For Bulb Base Type
Integrated LED
For Use With
Specialized withstand prolonged exposure to harsh environments such as water, chemicals, salt spray, etc.
Series
VPX Series
Lens Type
Diffused
Sensor Type
No Sensor
Finish
Unfinished
Hazardous Location Rating
Not Rated
Light Output
10,000 lm
Housing Finish
Patented Coextruded Copolyester
Housing Color
Black
Color Rendering Index
85
Ambient Temperature - Minimum
-40 Degrees C
Light Color
White
Rated Life
100,000 hr
NEMA Enclosure Rating
4X
Lamp Quantity
1
IP Rating
IP65, IP66, IP67
Mounting Hardware Included
No
Dimmable
No
Includes
Non-Metallic Mounting Clips
For Bulb Shape
Integrated LED
Voltage
277V AC
Mounting Hardware Type
(3) Non-Metallic Quicklatch Mounting Clips Included
Compatible Product Type
Specialized withstand prolonged exposure to harsh environments such as water, chemicals, salt spray, etc.

Dimensions

Overall Height
1 3/4 in
Nominal Length
8 ft
Manufacturers Warranty Length
5 yr
Overall Width
1 1/4 in
Wire Rope Length
8 ft
Overall Length
8 ft
Length
8 ft

Description

8 ft, Lens Shape Round, 5000K, Sensor Type No Sensor, Mounting Style Ceiling, Wall, Linkable No, For Bulb Type Integrated LED, LED Replacement For Not Applicable, Bulb Included Integrated LED, Dimmable No, VPX Series

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.