20W 34 In LED Under Cabinet 30K/40K/50K CCT Selectable Dark Bronze 120V

  • Mfr # 63/525

  • Zoro # G615939204


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Voltage
120V
CRI
90+
Nominal Height
1 in
Lumens
1500L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63/525
Zoro #
G615939204
UPC #
045923635250
Country of Origin
Thailand

Dimensions

Nominal Height
1 in
Nominal Length
34 in
Nominal Width
3.54 in

Details

Material
Aluminum
Voltage
120V
CRI
90+
Lumens
1500L
Color Temperature
3000K/4000K/5000K
Dimmable
Yes-Dimmable
Standards
cETLus - Listed;FCC;Dry;RoHS;IP20;IK08
Bulb Base Type
Integrated
Watts
20W
Finish
Dark Bronze; Frosted White
Item
LED Under Cabinet Lighting
Color
Bronze
Color Temperature Description
Warm White to Natural Light
Shape
Rectangle
Sloped Ceiling Compatible
Yes
Lamp Shape
Integrated LED
Incandescent Equivalent
100W
Location Rating
Dry
Style
Utility

Description

No matter how you hang it, install it, connect it, link it, wire it, or light it - the 63-525 34 inch Dark Bronze Counter QUICK LED under cabinet light is designed to help get the job done; with installation solutions that save on labor, quality, and durability that make for a long, maintenance-free life. Plus, selectable CCT at the switch. It's that QUICK. It's that easy.


  • Counter Quick's high-quality design illuminates counter space with a clean, bright light that showcases natural and true colors
  • Selectable CCT technology allows you to switch between 3000K, 4000K, and 5000K color temperatures; 90-CRI
  • Two mounting options to best fit your installation: Use the integrated mounting screws or standard keyhole mounting
  • Three wiring configurations for ease of installation: Direct Wire to Fixture, Direct Wire to Junction Box, or Plug into an outlet with Power Cord (sold separately)
  • Various knockouts along the back and sides provide more access points for convenient wiring; An expanded internal compartment leaves room to work and stores the connected wire with plenty of room to close the fixture
  • 20W, Dark Bronze Powder Coated Aluminum body provides a high-quality, durable design that includes a textured lens for premium light distribution
  • Low profile, slim design. Measures 34 in. Length x 3.5 in. Width x 1 in. Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.