
20W Bullet Outdoor SMART Security Light w/Camera - Starfish Enabled - 3K/4K/5K CCT Select - White
Mfr # 65/930
Zoro # G013325135
product price: $194.95
/ea
Free Shipping & Returns
Key Features
Lumens
1600L/1750L
Lamp Included
Integrated
Depth
7.32 in
Voltage
120V-277V
Material
Die-Cast Aluminum / Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65/930
Zoro #
G013325135
UPC #
45923657597
Country of Origin
China
Dimensions
Depth
7.32 in
Height
6.31 in
Width
8.6 in
Details
Lumens
1600L/1750L
Lamp Included
Integrated
Voltage
120V-277V
Material
Die-Cast Aluminum / Plastic
Type
Utility
Connector Type
2-Way Communication
Watts
20W
Finish
White
Lamp Type
Integrated LED
Color Temp.
3000K/4000K/5000K
CRI
80
Dimmable
Yes-Dimmable
Includes
Mounting hardware and accessories
Standards
cETLus - Listed,FCC,Wet,IP65
Application
Lighting
Color
White
Location Rating
Wet
Shade / Lens Finish
Semi-Frost Polycarbonate (PC)
Description
SATCO|NUVO's 65-930 Smart Security Flood Lights with Camera in white offers the latest technology in home security and surveillance. CCT Selectable white flood lights provide illumination when it's needed most. View live and event history remotely from any mobile device with the STARFISH app anywhere, any time. These energy efficient smart fixtures are also compatible with Siri, Alexa, and Google Home so they can be easily incorporated into your smart home.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.